Overview
Mfr description
48-22-2762 6-IN-1 STUBBY MULTI-BIT
- 6-IN-1
- Better Access: 3” Length
- Comfortable Tri-Lobe Handle
- Anti-Peel Grip
- Easy access bits: double-ended bits with storage in shank
- Included Bits: PH1, PH2, SL3/16", SL1/4"
- Included Nut Drivers: 1/4", 5/16"
- Limited Lifetime Warranty
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data