Motion
48-22-9285

MILWAUKEE TOOL
48-22-9285

Socket Set - 3/8 in Drive Size
Mi Item #18998761
MFR #48-22-9285
Price$592.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-22-9285

Socket Set - 3/8 in Drive Size
Mi Item #18998761
MFR #48-22-9285

Mfr description
48-22-9285 98PC 3/8" 6-PT AND 12-PT
  • Quick Mid-Span Slitting, No Disassembly
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$592.04/each

Specifications

Dimensions

  • Drive Size
    3/8 in

Details

  • Number Of Pieces
    98
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)