Overview
Mfr description
MXF600-0 MX FUEL BACKPACK BLOWER
- POWERSTATE™ Brushless Motor delivers 800 CFM, 190 MPH, and 30 Newtons of blowing force
- Delivers a higher blowing force than up to 63cc gas
- Provides 20 - 45 Minutes of constant power per charge on a single FORGE HD 12.0 Battery
- ONE-KEY™ compatibility allows for performance management to increase work done, usage and location tracking, tool security, and inventory management
- Mode select and variable speed trigger provide ability to optimize performance for different applications
- Sound level of 64dB(A)
- No Gas Headaches: No Pull Start, No Engine Maintenance, Low Noise, No Emissions, Less Vibration
- Fully adjustable harness to optimize fit and provide more comfort for extended use
- Telescoping nozzle and adjustable handle position
- 2-year equipment warranty
- Fully Compatible with the MX FUEL™ Equipment System
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data