Motion
SSAURD4434L300CSDRNS

BISHOP-WISECARVER
SSAURD4434L300CSDRNS

Standard Ball Carriage Profile Rail - Series: HDS2, Compact, 44 mm Rail Size
MI ITEM #19000325
MFR #SSAURD4434L300CSDRNS
Price$7,591.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BISHOP-WISECARVER
SSAURD4434L300CSDRNS

Standard Ball Carriage Profile Rail - Series: HDS2, Compact, 44 mm Rail Size
MI ITEM #19000325
MFR #SSAURD4434L300CSDRNS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$7,591.71/each

Specifications

Dimensions

  • Mount Hole Screw Size
    M10 x 1.5
  • Nominal Rail Size
    44 mm
  • Weight
    5.376 lbs, 8 kg

Details

  • Accuracy Class
    Precision
  • Bearing Material
    Stainless Steel
  • Block Type
    Compact
  • Extended Features
    Cap Wipers, Nitrile Seals
  • Finish Coating
    Clear Anodized
  • Included Accessories
    Cap Wipers
  • Lubrication
    Cap Wipers
  • Operating Temperature Range
    -4 to 248 °F, -20 o 120 °C
  • Resistance Features
    Corrosion Resistant, Stainless Steel Construction
  • Seal Type
    Nitrile Seals
  • Series
    HDS2
  • Speed
    10 m/s

Overview

Mfr description
SSAURD4434L300CSDRNS SL2 RACK DRIVEN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought