Motion
NATV6

NTN
NATV6

6 mm Bore, 19 mm OD, 12 mm Width
Mi Item #19012622
MFR #NATV6
Price$70.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NATV6

6 mm Bore, 19 mm OD, 12 mm Width
Mi Item #19012622
MFR #NATV6

Mfr description
NATV6
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$70.15/each

Specifications

Dimensions

  • Bore Diameter  
    6 mm
  • Outside Diameter  
    19 mm
  • Overall Width  
    12 mm
  • Weight
    0.060 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Dynamic Load Capacity
    1670 lbf
  • Long Description
    The NATV6 Needle Roller Bearing features a 6 mm bore diameter, 19 mm outside diameter, 12 mm overall width, and weighs 0.060 lbs, making it suitable for cam follower applications.
  • Max Rpm
    10000 rpm
  • Operating Temperature Range
    -40 to 250 °F
  • Product Type
    Needle Roller Bearings
  • Roller Type
    Needle Roller
  • Static Load Capacity
    2630 lbf
  • Type Of Bearing
    Needle Roller Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)