Motion
SUCFPL207-23CC

NTN
SUCFPL207-23CC

1.4375 in Bore, 4-Bolt Flange, Set Screw Locking, Thermoplastic Housing Material, Light, Contact Seal
MI ITEM #19012625
MFR #SUCFPL207-23CC
List Price$573.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SUCFPL207-23CC

1.4375 in Bore, 4-Bolt Flange, Set Screw Locking, Thermoplastic Housing Material, Light, Contact Seal
MI ITEM #19012625
MFR #SUCFPL207-23CC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$573.25/each for your price

Overview

Mfr description
SUCFPL207-23CC

Specifications

  • Bearing Type
    Ball
  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Thermoplastic
  • Duty Type
    Light
  • Bolt Center To Center Length
  • Bolt Circle Diameter
  • Bearing Number
    SUCFPL207
  • Locking Device
    Set Screw
  • Seal Type
    Contact
  • Seal Material
    Silicone
  • Lubrication Type
    Relubricatable
  • Radial Dynamic Load Capacity
    4519 lbf
  • Radial Static Load Capacity
    3507 lbf
  • End Type
    Closed
  • Operating Temperature Range
    -4 to 250 °F
  • Max Operating Temperature
    250 °F
  • Description
    SUCFPL207-23CCFG1, Four Bolt Square Flanged Unit, Thermoplastic Housing, Set Screw, Closed Cover, SUCFPL Type$
  • Max Rpm
    3700 rpm
  • Series
    SUCFPL
  • Housing ID
    WFPL207
  • Flange Mounting Type
    4-Bolt Flange
  • Housing Type
    4-Bolt Flange
  • Maximum Speed
    3700 rpm
  • Weight
    1.896 lbs
  • Static Load Capacity
    3507 lbf
  • Number Of Mounting Holes
    4
  • Mounting Type
    4-Bolt Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text