Motion
CSPM31108
Super Premium SP4 General Purpose Motor - 1/2 hp, 1800 rpm, 3 ph, 230/460 V, 56HC Frame, ODP Enclosure, 60 Hz, 1725 rpm Base, Continuous Duty
MI ITEM #19015406
MFR #CSPM31108
List Price$1,277.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Super Premium SP4 General Purpose Motor - 1/2 hp, 1800 rpm, 3 ph, 230/460 V, 56HC Frame, ODP Enclosure, 60 Hz, 1725 rpm Base, Continuous Duty
MI ITEM #19015406
MFR #CSPM31108

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,277.95/each for your price

Overview

Mfr description
CSPM31108 .5HP, 1725RPM, 3PH, 60HZ,

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    1/2 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    230/460 V
  • Frame Size
    56HC
  • Enclosure Type
    ODP
  • Frequency Rating
    60 Hz
  • Base RPM
    1725 rpm
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    C-Face / Foot Mount
  • Full Load Efficiency
    81.5 %
  • Overall Length C Dimension
    11.75 in
  • NEMA Design Class
    -
  • Frame Material
    Steel
  • IP Rating
    NONE
  • Weight
    27 lbs.
  • Manufacturer Product Page
  • Product Brochure
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text