Motion
CSPM3539
Super Premium SP4 General Purpose Motor - 1/2 hp, 1200 rpm, 3 ph, 230/460 V, 56HC Frame, TEFC Enclosure, 60 Hz, 1140 rpm Base, Continuous Duty
MI ITEM #19015430
MFR #CSPM3539
List Price$1,490.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Super Premium SP4 General Purpose Motor - 1/2 hp, 1200 rpm, 3 ph, 230/460 V, 56HC Frame, TEFC Enclosure, 60 Hz, 1140 rpm Base, Continuous Duty
MI ITEM #19015430
MFR #CSPM3539

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,490.28/each for your price

Overview

Mfr description
CSPM3539 .5HP, 1140RPM, 3PH, 60HZ,

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    1/2 hp
  • Synchronous Rpm
    1200 rpm
  • Motor Supply Voltage
    230/460 V
  • Frame Size
    56HC
  • Enclosure Type
    TEFC
  • Frequency Rating
    60 Hz
  • Base RPM
    1140 rpm
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    C-Face / Foot Mount
  • Full Load Current
    2 / 1 A
  • Full Load Efficiency
    78.5 %
  • Motor Poles
    6
  • Shaft Diameter
    0.6250 in
  • Shaft Rotation
    Reversible
  • Overall Length C Dimension
    13.72 in
  • Ambient Temperature Range
    40 °C / 104 °F
  • NEMA Design Class
    B
  • Service Factor
    1.25
  • Frame Material
    Steel
  • Insulation Class
    F
  • IP Rating
    NONE
  • Standards Met
    C UR US, WEEE
  • Drive End Bearing Size
    6203
  • Opposite Drive End Bearing Size
    6203
  • Weight
    40 lbs.
  • Manufacturer Product Page
  • Product Brochure
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought