Motion
CSPM3556T
Super Premium SP4 General Purpose Motor - 1 hp, 1200 rpm, 3 ph, 230/460 V, 145TC Frame, TEFC Enclosure, 60 Hz, 1170 rpm Base, Inverter Duty
MI ITEM #19015439
MFR #CSPM3556T
List Price$2,151.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Super Premium SP4 General Purpose Motor - 1 hp, 1200 rpm, 3 ph, 230/460 V, 145TC Frame, TEFC Enclosure, 60 Hz, 1170 rpm Base, Inverter Duty
MI ITEM #19015439
MFR #CSPM3556T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,151.71/each for your price

Overview

Mfr description
CSPM3556T 1HP, 1170RPM, 3PH, 60HZ,

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    1 hp
  • Synchronous Rpm
    1200 rpm
  • Motor Supply Voltage
    230/460 V
  • Frame Size
    145TC
  • Enclosure Type
    TEFC
  • Frequency Rating
    60 Hz
  • Base RPM
    1170 rpm
  • Duty Condition Type
    Inverter Duty
  • Mounting Type
    C-Face / Foot Mount
  • Full Load Current
    3.32 / 1.66 A
  • Full Load Efficiency
    84 %
  • Motor Poles
    6
  • Shaft Diameter
    0.8750 in
  • Shaft Rotation
    Reversible
  • Overall Length C Dimension
    14.19 in
  • Ambient Temperature Range
    40 °C / 104 °F
  • NEMA Design Class
    B
  • Service Factor
    1.15
  • Frame Material
    Steel
  • Insulation Class
    F
  • IP Rating
    NONE
  • Standards Met
    CURUSEEV, NEMA PREMIUM, WEEE
  • Drive End Bearing Size
    6205
  • Opposite Drive End Bearing Size
    6203
  • Weight
    47 lbs.
  • Manufacturer Product Page
  • Product Brochure
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text