Motion
VSPM2515T
Super Premium SP4 General Purpose Motor - 20 hp, 1800 rpm, 3 ph, 230/460 V, 256TC Frame, ODP Enclosure, 60 Hz, 1775 rpm Base, Inverter Duty
MI ITEM #19015459
MFR #VSPM2515T
Price$7,309.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Super Premium SP4 General Purpose Motor - 20 hp, 1800 rpm, 3 ph, 230/460 V, 256TC Frame, ODP Enclosure, 60 Hz, 1775 rpm Base, Inverter Duty
MI ITEM #19015459
MFR #VSPM2515T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$7,309.19/each

Specifications

Dimensions

  • Drive End Bearing Size
    6309
  • Frame Size
    256TC
  • Opposite Drive End Bearing Size
    6208
  • Overall Length C Dimension
    25.21 in
  • Service Factor
    1.15
  • Shaft Diameter
    1.6250 in
  • Weight
    423 lbs.

Details

  • Ambient Temperature Range
    40 °C / 104 °F
  • Base RPM
    1775 rpm
  • Duty Condition Type
    Inverter Duty
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    48 / 24 A
  • Full Load Efficiency
    94.1 %
  • Insulation Class
    F
  • IP Rating
    IP22
  • Manufacturer Product Page
  • Motor Horsepower
    20 hp
  • Motor Phase
    3 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    230/460 V
  • Mounting Type
    C-Face / Footless
  • NEMA Design Class
    A
  • Product Brochure
  • Product Type
    General Purpose Motors
  • Shaft Rotation
    Reversible
  • Standards Met
    CSA EEV, NEMA PREMIUM, UR, WEEE
  • Synchronous Rpm
    1800 rpm

Overview

Mfr description
VSPM2515T 20HP, 1775RPM, 3PH, 60HZ,

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought