Motion
VSPM31104
Super Premium SP4 General Purpose Motor - 1/3 hp, 1800 rpm, 3 ph, 230/460 V, 56C Frame, ODP Enclosure, 60 Hz, 1740 rpm Base, Continuous Duty
MI ITEM #19015460
MFR #VSPM31104
List Price$1,164.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Super Premium SP4 General Purpose Motor - 1/3 hp, 1800 rpm, 3 ph, 230/460 V, 56C Frame, ODP Enclosure, 60 Hz, 1740 rpm Base, Continuous Duty
MI ITEM #19015460
MFR #VSPM31104

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,164.99/each for your price

Overview

Mfr description
VSPM31104 .333HP, 1740RPM, 3PH, 60HZ,

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    1/3 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    230/460 V
  • Frame Size
    56C
  • Enclosure Type
    ODP
  • Frequency Rating
    60 Hz
  • Base RPM
    1740 rpm
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    C-Face / Footless
  • Full Load Current
    1.04 / .52 A
  • Full Load Efficiency
    77 %
  • Motor Poles
    4
  • Shaft Diameter
    0.6250 in
  • Shaft Rotation
    Reversible
  • Overall Length C Dimension
    10.26 in
  • Ambient Temperature Range
    40 °C / 104 °F
  • NEMA Design Class
    B
  • Service Factor
    1.35
  • Frame Material
    Steel
  • Insulation Class
    F
  • IP Rating
    IP22
  • Standards Met
    CSA, UR, WEEE
  • Drive End Bearing Size
    6203
  • Opposite Drive End Bearing Size
    6203
  • Weight
    24 lbs.
  • Manufacturer Product Page
  • Product Brochure
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought