Motion
VSPM3218T
Super Premium SP4 General Purpose Motor - 5 hp, 1800 rpm, 3 ph, 230/460 V, 184TC Frame, ODP Enclosure, 60 Hz, 1755 rpm Base, Inverter Duty
MI ITEM #19015483
MFR #VSPM3218T
List Price$2,436.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Super Premium SP4 General Purpose Motor - 5 hp, 1800 rpm, 3 ph, 230/460 V, 184TC Frame, ODP Enclosure, 60 Hz, 1755 rpm Base, Inverter Duty
MI ITEM #19015483
MFR #VSPM3218T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,436.15/each for your price

Overview

Mfr description
VSPM3218T 5HP, 1755RPM, 3PH, 60HZ,

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    5 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    230/460 V
  • Frame Size
    184TC
  • Enclosure Type
    ODP
  • Frequency Rating
    60 Hz
  • Base RPM
    1755 rpm
  • Duty Condition Type
    Inverter Duty
  • Mounting Type
    C-Face / Footless
  • Full Load Current
    13.2 / 6.6 A
  • Full Load Efficiency
    91 %
  • Motor Poles
    4
  • Shaft Diameter
    1.1250 in
  • Shaft Rotation
    Reversible
  • Overall Length C Dimension
    16.93 in
  • Ambient Temperature Range
    40 °C / 104 °F
  • NEMA Design Class
    B
  • Service Factor
    1.15
  • Frame Material
    Steel
  • Insulation Class
    F
  • IP Rating
    IP22
  • Standards Met
    CSA EEV, NEMA PREMIUM, UR, WEEE
  • Drive End Bearing Size
    6206
  • Opposite Drive End Bearing Size
    6205
  • Weight
    101 lbs.
  • Manufacturer Product Page
  • Product Brochure
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought