Motion
VSPM3219T
Super Premium SP4 General Purpose Motor - 7-1/2 hp, 3600 rpm, 3 ph, 230/460 V, 184TC Frame, ODP Enclosure, 60 Hz, 3500 rpm Base, Inverter Duty
Mi Item #19015484
MFR #VSPM3219T
Price$3,574.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Super Premium SP4 General Purpose Motor - 7-1/2 hp, 3600 rpm, 3 ph, 230/460 V, 184TC Frame, ODP Enclosure, 60 Hz, 3500 rpm Base, Inverter Duty
Mi Item #19015484
MFR #VSPM3219T

Mfr description
VSPM3219T 7.5HP, 3500RPM, 3PH, 60HZ,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,574.16/each

Specifications

Dimensions

  • Drive End Bearing Size
    6206
  • Frame Size
    184TC
  • Opposite Drive End Bearing Size
    6205
  • Overall Length C Dimension
    16.50 in
  • Service Factor
    1.15
  • Shaft Diameter
    1.1250 in
  • Weight
    96 lbs.

Details

  • Ambient Temperature Range
    40 °C / 104 °F
  • Base RPM
    3500 rpm
  • Duty Condition Type
    Inverter Duty
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    16.8 / 8.4 A
  • Full Load Efficiency
    90.2 %
  • Insulation Class
    F
  • IP Rating
    IP22
  • Manufacturer Product Page
  • Motor Horsepower
    7-1/2 hp
  • Motor Phase
    3 ph
  • Motor Poles
    2
  • Motor Supply Voltage
    230/460 V
  • Mounting Type
    C-Face / Footless
  • NEMA Design Class
    B
  • Product Brochure
  • Product Type
    General Purpose Motors
  • Shaft Rotation
    Reversible
  • Standards Met
    CSA EEV, NEMA PREMIUM, UR, WEEE
  • Synchronous Rpm
    3600 rpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)