Motion
VSPM3543T
Super Premium SP4 General Purpose Motor - 3/4 hp, 1200 rpm, 3 ph, 230/460 V, 143TC Frame, TEFC Enclosure, 60 Hz, 1175 rpm Base, Inverter Duty
Mi Item #19015500
MFR #VSPM3543T
Price$1,667.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Super Premium SP4 General Purpose Motor - 3/4 hp, 1200 rpm, 3 ph, 230/460 V, 143TC Frame, TEFC Enclosure, 60 Hz, 1175 rpm Base, Inverter Duty
Mi Item #19015500
MFR #VSPM3543T

Mfr description
VSPM3543T .75HP, 1175RPM, 3PH, 60HZ,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,667.64/each

Specifications

Dimensions

  • Drive End Bearing Size
    6205
  • Frame Size
    143TC
  • Opposite Drive End Bearing Size
    6203
  • Overall Length C Dimension
    13.29 in
  • Service Factor
    1.15
  • Shaft Diameter
    0.8750 in
  • Weight
    41 lbs.

Details

  • Ambient Temperature Range
    40 °C / 104 °F
  • Base RPM
    1175 rpm
  • Duty Condition Type
    Inverter Duty
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    2.8 / 1.4 A
  • Full Load Efficiency
    82.5 %
  • Insulation Class
    F
  • IP Rating
    IP54
  • Manufacturer Product Page
  • Motor Horsepower
    3/4 hp
  • Motor Phase
    3 ph
  • Motor Poles
    6
  • Motor Supply Voltage
    230/460 V
  • Mounting Type
    C-Face / Footless
  • NEMA Design Class
    B
  • Product Brochure
  • Product Type
    General Purpose Motors
  • Shaft Rotation
    Reversible
  • Standards Met
    CSA EEV, NEMA PREMIUM, UR, WEEE
  • Synchronous Rpm
    1200 rpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)