Motion
VSPM3555
Super Premium SP4 General Purpose Motor - 2 hp, 3600 rpm, 3 ph, 230/460 V, 56C Frame, TEFC Enclosure, 60 Hz, 3475 rpm Base, Inverter Duty
MI ITEM #19015508
MFR #VSPM3555
List Price$2,004.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Super Premium SP4 General Purpose Motor - 2 hp, 3600 rpm, 3 ph, 230/460 V, 56C Frame, TEFC Enclosure, 60 Hz, 3475 rpm Base, Inverter Duty
MI ITEM #19015508
MFR #VSPM3555

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,004.73/each for your price

Overview

Mfr description
VSPM3555 2HP, 3475RPM, 3PH, 60HZ, 56C,

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    2 hp
  • Synchronous Rpm
    3600 rpm
  • Motor Supply Voltage
    230/460 V
  • Frame Size
    56C
  • Enclosure Type
    TEFC
  • Frequency Rating
    60 Hz
  • Base RPM
    3475 rpm
  • Duty Condition Type
    Inverter Duty
  • Mounting Type
    C-Face / Footless
  • Full Load Current
    4.8 / 2.4 A
  • Full Load Efficiency
    86.5 %
  • Motor Poles
    2
  • Shaft Diameter
    0.6250 in
  • Shaft Rotation
    Reversible
  • Overall Length C Dimension
    13.98 in
  • Ambient Temperature Range
    40 °C / 104 °F
  • NEMA Design Class
    B
  • Service Factor
    1.00
  • Frame Material
    Steel
  • Insulation Class
    H
  • IP Rating
    IP54
  • Standards Met
    CSA EEV, NEMA PREMIUM, UR, WEEE
  • Drive End Bearing Size
    6205
  • Opposite Drive End Bearing Size
    6203
  • Weight
    50 lbs.
  • Manufacturer Product Page
  • Product Brochure
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text