Motion
EHW194-16RD
Data Center Coolant Hose - 1.0000 in Inner Diameter, 150 psi;11 bar Working Pressure, Coolant Type, EPDM Tube Material, EPDM Cover Material
MI ITEM #19024462
MFR #EHW194-16RD
Price$10.05/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Data Center Coolant Hose - 1.0000 in Inner Diameter, 150 psi;11 bar Working Pressure, Coolant Type, EPDM Tube Material, EPDM Cover Material
MI ITEM #19024462
MFR #EHW194-16RD

Mfr description
EHW194-16RD HOSE-BOS, EHW194, -16, WATER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.05/ft

Specifications

Dimensions

  • Closed Bend Radius
    6.0000 in
  • Dash Size
    -16
  • Inside Diameter
    1.0000 in
  • Minimum Bend Radius
    6.0000 in
  • Nominal Hose Inner Diameter  
    1.0000 in
  • Nominal Hose Outer Diameter  
    1.4400 in;36.58 mm
  • Outside Diameter
    1.4400 in
  • Safety Factor
    4:1
  • Size
    -16
  • Wall Thickness
    0.2200 in

Details

  • Abrasion Resistance
    Premium
  • Additional Details
    Compliances: ISO 6945;Conductivity: Non-conductive;Impulse cycle: 10000 cycles;Inner tube color: Black;Lay line style: Ink jet;Package form: Bulk;Qualified hose fittings: 100 B
  • Application
    Coolant Systems
  • Burst Pressure
    42 bar, 600 psi
  • Color
    Red
  • Compatible Fittings
    100 B
  • Construction
    2 Ply Braid
  • Cover Color
    Red
  • Cover Material
    EPDM
  • Description
    HOSE-AER, EHW194, -16, DCLC, RD.
  • Description Keyword
    Coolant Hose
  • Features
    Abrasion Resistant, Non-Conductive
  • Hose Covering Material
    EPDM
  • Hose Material
    EPDM
  • Hose Reinforcement Material
    Pva
  • Hose Reinforcement Type
    2 Ply Braid
  • Hose Type
    Coolant
  • Inner Tube Material
    EPDM
  • Liner Material
    EPDM
  • Manufacturer Catalog Number
    EHW194-16RD
  • Material
    EPDM
  • Material Grade
    EPDM
  • Max Operating Temperature
    140 °C, 284 °F
  • Max Pressure
    11 bar, 150 psi
  • Maximum Temperature
    140 °C, 284 °F
  • Maximum Working Pressure
    150 psi;11 bar
  • Min Operating Temperature
    -40 °C, -40 °F
  • Minimum Temperature
    -40 °C, -40 °F
  • Operating Temperature Range
    -40 to 140 °C, -40 to 284 °F
  • Performance
    Abrasion Resistant
  • Physical Resistance
    Abrasion Resistant
  • Reinforced
    Yes
  • Reinforcement Material
    PVA
  • Reinforcement Plies
    2
  • Reinforcement Type
    2 Ply Braid
  • Reinforcing Cord Material
    PVA
  • Series
    EHW194
  • Standards Met
    ISO 6945
  • Style
    2 Ply Braid
  • Temperature Range
    -40 to 140 °C, -40 to 284 °F
  • Transported Substance
    Coolant
  • Tube Color
    Black
  • Tube Material
    EPDM
  • Type
    Coolant
  • Typical Applications
    Coolant Systems
  • Working Pressure
    150 psi;11 bar

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)