Motion
BSBA M35 ESCP
Pillow Block Roller Bearing Unit - 35 mm Bore, 2-Bolt Base Mount, Clamp Collar Locking, Expansion Bearing (Floating), Spheroidal Graphite Iron Housing Material, Standard Duty
MI ITEM #19041130
MFR #BSBA M35 ESCP
List Price$3,495.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Roller Bearing Unit - 35 mm Bore, 2-Bolt Base Mount, Clamp Collar Locking, Expansion Bearing (Floating), Spheroidal Graphite Iron Housing Material, Standard Duty
MI ITEM #19041130
MFR #BSBA M35 ESCP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,495.12/each for your price

Overview

Mfr description
BSBA M35 ESCP SPLIT BEARING SMALL

Specifications

  • Mounting
    2-Bolt Base
  • Bore Diameter
  • Axial Static Load Capacity
    138 kN
  • Bolt Center To Center Length
    172 mm to 192 mm
  • Bearing Number
    BSBA M35 E
  • Bore Type
    Round
  • Base To Bore Centerline
    60 mm
  • Housing Size Group
    108
  • Overall Length
  • Replacement Inner Housing - Cartridge
    C1
  • Locking Device
    Clamp Collar
  • Housing Material
    Spheroidal Graphite Iron
  • Replacement Outer Housing - Pedestal
    PED1
  • Country of Origin
    UK
  • Axial Dynamic Load Capacity
    42 kN
  • Housing Construction
    2-Bolt Split Pedestal
  • Type Of Bearing
    Split Cylindrical Roller
  • Overall Height
  • Duty Type
    Standard Duty
  • Bearing Material
    Spheroidal Graphite Iron
  • Expansion Type
    Expansion Bearing (Floating)
  • Overall Width
    105 mm
  • Seal Type
    Triple Labyrinth Seal
  • Radial Dynamic Load Capacity
    97 kN
  • Radial Static Load Capacity
    108 kN
  • Length Through Bore
    105 mm
  • Max Operating Temperature
    212 °F
  • Lubrication Type
    Grease
  • Operating Temperature Range
    32°F to 212 °F
  • Series
    BSBA Standard Duty
  • Replacement Bearing
    BSBA M35 E
  • Insert Material
    Spheroidal Graphite Iron
  • Max Rpm
    4360 rpm
  • Insert Outer Diameter
    100 mm
  • Bearing Insert Material
    PA11
  • Cartridge Housing Width
    105 mm
  • Locking Type
    Clamp Collar
  • Number Of Mounting Holes
    2
  • Replacement Seal
    CTL35M
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought