Motion
BSBA E107 ESCP

BOWMAN SPLIT BEARINGS
BSBA E107 ESCP

Pillow Block Roller Bearing Unit - 1-7/16 in Bore, 2-Bolt Base Mount, Clamp Collar Locking, Expansion Bearing (Floating), Spheroidal Graphite Iron Housing Material, Standard Duty
MI ITEM #19041138
MFR #BSBA E107 ESCP
List Price$3,495.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOWMAN SPLIT BEARINGS
BSBA E107 ESCP

Pillow Block Roller Bearing Unit - 1-7/16 in Bore, 2-Bolt Base Mount, Clamp Collar Locking, Expansion Bearing (Floating), Spheroidal Graphite Iron Housing Material, Standard Duty
MI ITEM #19041138
MFR #BSBA E107 ESCP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,495.12/each for your price

Overview

Mfr description
BSBA E107 ESCP SPLIT BEARING SMALL

Specifications

  • Mounting
    2-Bolt Base
  • Bore Diameter
  • Axial Static Load Capacity
    138 kN
  • Bolt Center To Center Length
    172 mm to 192 mm
  • Bearing Number
    BSBA E107 E
  • Bore Type
    Round
  • Base To Bore Centerline
    60 mm
  • Housing Size Group
    108
  • Overall Length
  • Replacement Inner Housing - Cartridge
    C1
  • Locking Device
    Clamp Collar
  • Housing Material
    Spheroidal Graphite Iron
  • Replacement Outer Housing - Pedestal
    PED1
  • Country of Origin
    UK
  • Axial Dynamic Load Capacity
    42 kN
  • Housing Construction
    2-Bolt Split Pedestal
  • Type Of Bearing
    Split Cylindrical Roller
  • Overall Height
  • Duty Type
    Standard Duty
  • Bearing Material
    Spheroidal Graphite Iron
  • Expansion Type
    Expansion Bearing (Floating)
  • Overall Width
    105 mm
  • Seal Type
    Triple Labyrinth Seal
  • Radial Dynamic Load Capacity
    97 kN
  • Radial Static Load Capacity
    108 kN
  • Length Through Bore
    105 mm
  • Max Operating Temperature
    212 °F
  • Lubrication Type
    Grease
  • Operating Temperature Range
    32°F to 212 °F
  • Series
    BSBA Standard Duty
  • Replacement Bearing
    BSBA E107 E
  • Insert Material
    Spheroidal Graphite Iron
  • Max Rpm
    4360 rpm
  • Insert Outer Diameter
    100 mm
  • Bearing Insert Material
    PA11
  • Cartridge Housing Width
    105 mm
  • Locking Type
    Clamp Collar
  • Number Of Mounting Holes
    2
  • Replacement Seal
    CTL107
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought