Motion
BSBA M40 FSC
Split Cylindrical Roller Cartridge Bearing Unit - BSBA Standard Duty Series, 40 mm Bore, Non-Expansion Bearing (Fixed)
Mi Item #19041145
MFR #BSBA M40 FSC
Price$3,053.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Cylindrical Roller Cartridge Bearing Unit - BSBA Standard Duty Series, 40 mm Bore, Non-Expansion Bearing (Fixed)
Mi Item #19041145
MFR #BSBA M40 FSC

Mfr description
BSBA M40 FSC SPLIT BEARING SMALL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,053.91/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Outside Diameter
    100 mm
  • Overall Width
    105 mm

Details

  • Axial Dynamic Load Capacity
    42 kN
  • Bearing Cage Material
    PA11
  • Bore Type
    Round
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Construction
    2-Bolt Split Pedestal
  • Locking Device
    Clamp Collar
  • Lubrication Type
    Grease
  • Max Rpm
    4360 rpm
  • Operating Temperature Range
    32°F to 212 °F
  • Radial Dynamic Load Capacity
    97 kN
  • Radial Static Load Capacity
    108 kN
  • Replacement Complete Pillow Block
    PED1
  • Replacement Split Bearing Only
    BSBA M40 F
  • Seal Type
    Triple Lip Labyrinth
  • Series
    BSBA Standard Duty
  • Split Bearing Type
    Split Cylindrical Roller
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)