Motion
BSBA M45 ESC
Split Cylindrical Roller Cartridge Bearing Unit - BSBA Standard Duty Series, 45 mm Bore, Expansion Bearing (Floating)
Mi Item #19041155
MFR #BSBA M45 ESC
Price$3,166.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Cylindrical Roller Cartridge Bearing Unit - BSBA Standard Duty Series, 45 mm Bore, Expansion Bearing (Floating)
Mi Item #19041155
MFR #BSBA M45 ESC

Mfr description
BSBA M45 ESC SPLIT BEARING SMALL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,166.76/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Outside Diameter
    117.48 mm
  • Overall Width
    106 mm

Details

  • Axial Dynamic Load Capacity
    50 kN
  • Bearing Cage Material
    PA11
  • Bore Type
    Round
  • Duty Type
    Standard Duty
  • Expansion Type
    Expansion Bearing (Floating)
  • Housing Construction
    2-Bolt Split Pedestal
  • Locking Device
    Clamp Collar
  • Lubrication Type
    Grease
  • Max Rpm
    3500 rpm
  • Operating Temperature Range
    32°F to 212 °F
  • Radial Dynamic Load Capacity
    123 kN
  • Radial Static Load Capacity
    146 kN
  • Replacement Complete Pillow Block
    PED2
  • Replacement Split Bearing Only
    BSBA M45 E
  • Seal Type
    Triple Lip Labyrinth
  • Series
    BSBA Standard Duty
  • Split Bearing Type
    Split Cylindrical Roller
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)