Motion
BSBA M45 ESCP
Pillow Block Roller Bearing Unit - 45 mm Bore, 2-Bolt Base Mount, Clamp Collar Locking, Expansion Bearing (Floating), Spheroidal Graphite Iron Housing Material, Standard Duty
MI ITEM #19041156
MFR #BSBA M45 ESCP
List Price$3,681.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Roller Bearing Unit - 45 mm Bore, 2-Bolt Base Mount, Clamp Collar Locking, Expansion Bearing (Floating), Spheroidal Graphite Iron Housing Material, Standard Duty
MI ITEM #19041156
MFR #BSBA M45 ESCP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,681.27/each for your price

Overview

Mfr description
BSBA M45 ESCP SPLIT BEARING SMALL

Specifications

  • Mounting
    2-Bolt Base
  • Bore Diameter
  • Axial Static Load Capacity
    140 kN
  • Bolt Center To Center Length
    203 mm to 227 mm
  • Bearing Number
    BSBA M45 E
  • Bore Type
    Round
  • Base To Bore Centerline
    70 mm
  • Housing Size Group
    200
  • Overall Length
  • Replacement Inner Housing - Cartridge
    C2
  • Locking Device
    Clamp Collar
  • Housing Material
    Spheroidal Graphite Iron
  • Replacement Outer Housing - Pedestal
    PED2
  • Country of Origin
    UK
  • Axial Dynamic Load Capacity
    50 kN
  • Housing Construction
    2-Bolt Split Pedestal
  • Type Of Bearing
    Split Cylindrical Roller
  • Overall Height
  • Duty Type
    Standard Duty
  • Bearing Material
    Spheroidal Graphite Iron
  • Expansion Type
    Expansion Bearing (Floating)
  • Overall Width
    106 mm
  • Seal Type
    Triple Labyrinth Seal
  • Radial Dynamic Load Capacity
    123 kN
  • Radial Static Load Capacity
    146 kN
  • Length Through Bore
    106 mm
  • Max Operating Temperature
    212 °F
  • Lubrication Type
    Grease
  • Operating Temperature Range
    32°F to 212 °F
  • Series
    BSBA Standard Duty
  • Replacement Bearing
    BSBA M45 E
  • Insert Material
    Spheroidal Graphite Iron
  • Max Rpm
    3500 rpm
  • Insert Outer Diameter
    117.48 mm
  • Bearing Insert Material
    PA11
  • Cartridge Housing Width
    106 mm
  • Locking Type
    Clamp Collar
  • Number Of Mounting Holes
    2
  • Replacement Seal
    CTL45M
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought