Motion
BSBA E112 ESHLC

BOWMAN SPLIT BEARINGS
BSBA E112 ESHLC

Split Cylindrical Roller Cartridge Bearing Unit - BSBA Heavy Load Duty Series, 1-3/4 in Bore, Expansion Bearing (Floating)
MI ITEM #19041169
MFR #BSBA E112 ESHLC
Price$3,811.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOWMAN SPLIT BEARINGS
BSBA E112 ESHLC

Split Cylindrical Roller Cartridge Bearing Unit - BSBA Heavy Load Duty Series, 1-3/4 in Bore, Expansion Bearing (Floating)
MI ITEM #19041169
MFR #BSBA E112 ESHLC

Mfr description
BSBA E112 ESHLC SPLIT BEARING SMALL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,811.97/each

Specifications

Dimensions

  • Bore Diameter  
    1-3/4 in
  • Outside Diameter
    134.94 mm
  • Overall Width
    106 mm

Details

  • Axial Dynamic Load Capacity
    50 kN
  • Bearing Cage Material
    PA11
  • Bore Type
    Round
  • Duty Type
    Heavy Load Duty
  • Expansion Type
    Expansion Bearing (Floating)
  • Housing Construction
    2-Bolt Split Pedestal
  • Locking Device
    Clamp Collar
  • Lubrication Type
    Grease
  • Max Rpm
    3500 rpm
  • Operating Temperature Range
    32°F to 212 °F
  • Radial Dynamic Load Capacity
    123 kN
  • Radial Static Load Capacity
    146 kN
  • Replacement Complete Pillow Block
    PED3
  • Replacement Split Bearing Only
    BSBA E112 E
  • Seal Type
    Triple Lip Labyrinth
  • Series
    BSBA Heavy Load Duty
  • Split Bearing Type
    Split Cylindrical Roller

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)