Motion
BSBA M55 ESHLC

BOWMAN SPLIT BEARINGS
BSBA M55 ESHLC

Split Cylindrical Roller Cartridge Bearing Unit - BSBA Heavy Load Duty Series, 55 mm Bore, Expansion Bearing (Floating)
Mi Item #19041203
MFR #BSBA M55 ESHLC
Price$4,028.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOWMAN SPLIT BEARINGS
BSBA M55 ESHLC

Split Cylindrical Roller Cartridge Bearing Unit - BSBA Heavy Load Duty Series, 55 mm Bore, Expansion Bearing (Floating)
Mi Item #19041203
MFR #BSBA M55 ESHLC

Mfr description
BSBA M55 ESHLC SPLIT BEARING SMALL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,028.31/each

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Outside Diameter
    157.16 mm
  • Overall Width
    120 mm

Details

  • Axial Dynamic Load Capacity
    70 kN
  • Bearing Cage Material
    PA11
  • Bore Type
    Round
  • Duty Type
    Heavy Load Duty
  • Expansion Type
    Expansion Bearing (Floating)
  • Housing Construction
    2-Bolt Split Pedestal
  • Locking Device
    Clamp Collar
  • Lubrication Type
    Grease
  • Max Rpm
    2890 rpm
  • Operating Temperature Range
    32°F to 212 °F
  • Radial Dynamic Load Capacity
    152 kN
  • Radial Static Load Capacity
    192 kN
  • Replacement Complete Pillow Block
    PED4
  • Replacement Split Bearing Only
    BSBA M55 E
  • Seal Type
    Triple Lip Labyrinth
  • Series
    BSBA Heavy Load Duty
  • Split Bearing Type
    Split Cylindrical Roller
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)