Motion
BSBA M60 ESHLCP

BOWMAN SPLIT BEARINGS
BSBA M60 ESHLCP

Pillow Block Roller Bearing Unit - 60 mm Bore, 2-Bolt Base Mount, Clamp Collar Locking, Expansion Bearing (Floating), Spheroidal Graphite Iron Housing Material, Heavy Load Duty
MI ITEM #19041208
MFR #BSBA M60 ESHLCP
List Price$4,734.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOWMAN SPLIT BEARINGS
BSBA M60 ESHLCP

Pillow Block Roller Bearing Unit - 60 mm Bore, 2-Bolt Base Mount, Clamp Collar Locking, Expansion Bearing (Floating), Spheroidal Graphite Iron Housing Material, Heavy Load Duty
MI ITEM #19041208
MFR #BSBA M60 ESHLCP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,734.93/each for your price

Overview

Mfr description
BSBA M60 ESHLCP SPLIT BEARING SMALL

Specifications

  • Mounting
    2-Bolt Base
  • Bore Diameter
  • Axial Static Load Capacity
    246 kN
  • Bolt Center To Center Length
    260 mm to 280 mm
  • Bearing Number
    BSBA M60 E
  • Bore Type
    Round
  • Base To Bore Centerline
    95 mm
  • Housing Size Group
    208
  • Overall Length
  • Replacement Inner Housing - Cartridge
    C3A
  • Locking Device
    Clamp Collar
  • Housing Material
    Spheroidal Graphite Iron
  • Replacement Outer Housing - Pedestal
    PED4
  • Country of Origin
    UK
  • Axial Dynamic Load Capacity
    70 kN
  • Housing Construction
    2-Bolt Split Pedestal
  • Type Of Bearing
    Split Cylindrical Roller
  • Overall Height
  • Duty Type
    Heavy Load Duty
  • Bearing Material
    Spheroidal Graphite Iron
  • Expansion Type
    Expansion Bearing (Floating)
  • Overall Width
    120 mm
  • Seal Type
    Triple Labyrinth Seal
  • Radial Dynamic Load Capacity
    152 kN
  • Radial Static Load Capacity
    192 kN
  • Length Through Bore
    120 mm
  • Max Operating Temperature
    212 °F
  • Lubrication Type
    Grease
  • Operating Temperature Range
    32°F to 212 °F
  • Series
    BSBA Heavy Load Duty
  • Replacement Bearing
    BSBA M60 E
  • Insert Material
    Spheroidal Graphite Iron
  • Max Rpm
    2890 rpm
  • Insert Outer Diameter
    157.16 mm
  • Bearing Insert Material
    PA11
  • Cartridge Housing Width
    120 mm
  • Locking Type
    Clamp Collar
  • Number Of Mounting Holes
    2
  • Replacement Seal
    CTL60M
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text