Motion
BSBA M75 ESCP
Pillow Block Roller Bearing Unit - 75 mm Bore, 2-Bolt Base Mount, Clamp Collar Locking, Expansion Bearing (Floating), Spheroidal Graphite Iron Housing Material, Standard Duty
Mi Item #19041260
MFR #BSBA M75 ESCP
Price$4,713.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Roller Bearing Unit - 75 mm Bore, 2-Bolt Base Mount, Clamp Collar Locking, Expansion Bearing (Floating), Spheroidal Graphite Iron Housing Material, Standard Duty
Mi Item #19041260
MFR #BSBA M75 ESCP

Mfr description
BSBA M75 ESCP SPLIT BEARING SMALL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,713.07/each

Specifications

Dimensions

  • Base To Bore Centerline
    95 mm
  • Bolt Center To Center Length
    260 mm to 280 mm
  • Bore Diameter  
    75 mm
  • Cartridge Housing Width
    131 mm
  • Housing Size Group
    300
  • Insert Outer Diameter
    157.16 mm
  • Length Through Bore
    131 mm
  • Overall Height  
    208 mm
  • Overall Length  
    330 mm
  • Overall Width
    131 mm

Details

  • Axial Dynamic Load Capacity
    79 kN
  • Axial Static Load Capacity
    313 kN
  • Bearing Insert Material
    PA11
  • Bearing Material
    Spheroidal Graphite Iron
  • Bearing Number
    BSBA M75 E
  • Bore Type
    Round
  • Country of Origin
    UK
  • Duty Type
    Standard Duty
  • Expansion Type
    Expansion Bearing (Floating)
  • Housing Construction
    2-Bolt Split Pedestal
  • Housing Material
    Spheroidal Graphite Iron
  • Insert Material
    Spheroidal Graphite Iron
  • Locking Device
    Clamp Collar
  • Locking Type
    Clamp Collar
  • Lubrication Type
    Grease
  • Max Operating Temperature
    212 °F
  • Max Rpm
    2440 rpm
  • Mounting
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Operating Temperature Range
    32°F to 212 °F
  • Product Type
    Pillow Block Roller Bearing Units
  • Radial Dynamic Load Capacity
    203 kN
  • Radial Static Load Capacity
    268 kN
  • Replacement Bearing
    BSBA M75 E
  • Replacement Inner Housing - Cartridge
    C4
  • Replacement Outer Housing - Pedestal
    PED4
  • Replacement Seal
    CTL75M
  • Seal Type
    Triple Labyrinth Seal
  • Series
    BSBA Standard Duty
  • Type Of Bearing
    Split Cylindrical Roller
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)