Motion
BSBA M80 ESHLCP

BOWMAN SPLIT BEARINGS
BSBA M80 ESHLCP

Pillow Block Roller Bearing Unit - 80 mm Bore, 2-Bolt Base Mount, Clamp Collar Locking, Expansion Bearing (Floating), Spheroidal Graphite Iron Housing Material, Heavy Load Duty
MI ITEM #19041302
MFR #BSBA M80 ESHLCP
List Price$8,033.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOWMAN SPLIT BEARINGS
BSBA M80 ESHLCP

Pillow Block Roller Bearing Unit - 80 mm Bore, 2-Bolt Base Mount, Clamp Collar Locking, Expansion Bearing (Floating), Spheroidal Graphite Iron Housing Material, Heavy Load Duty
MI ITEM #19041302
MFR #BSBA M80 ESHLCP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8,033.92/each for your price

Overview

Mfr description
BSBA M80 ESHLCP SPLIT BEARING SMALL

Specifications

  • Mounting
    2-Bolt Base
  • Bore Diameter
  • Axial Static Load Capacity
    388 kN
  • Bolt Center To Center Length
    342 mm to 366 mm
  • Bearing Number
    BSBA M80 E
  • Bore Type
    Round
  • Base To Bore Centerline
    125 mm
  • Housing Size Group
    308
  • Overall Length
  • Replacement Inner Housing - Cartridge
    C5A
  • Locking Device
    Clamp Collar
  • Housing Material
    Spheroidal Graphite Iron
  • Replacement Outer Housing - Pedestal
    PED6
  • Country of Origin
    UK
  • Axial Dynamic Load Capacity
    103 kN
  • Housing Construction
    2-Bolt Split Pedestal
  • Type Of Bearing
    Split Cylindrical Roller
  • Overall Height
  • Duty Type
    Heavy Load Duty
  • Bearing Material
    Spheroidal Graphite Iron
  • Expansion Type
    Expansion Bearing (Floating)
  • Overall Width
    148 mm
  • Seal Type
    Triple Labyrinth Seal
  • Radial Dynamic Load Capacity
    293 kN
  • Radial Static Load Capacity
    414 kN
  • Length Through Bore
    148 mm
  • Max Operating Temperature
    212 °F
  • Lubrication Type
    Grease
  • Operating Temperature Range
    32°F to 212 °F
  • Series
    BSBA Heavy Load Duty
  • Replacement Bearing
    BSBA M80 E
  • Insert Material
    Spheroidal Graphite Iron
  • Max Rpm
    2090 rpm
  • Insert Outer Diameter
    203.2 mm
  • Bearing Insert Material
    PA11
  • Cartridge Housing Width
    148 mm
  • Locking Type
    Clamp Collar
  • Number Of Mounting Holes
    2
  • Replacement Seal
    CTL80M
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text