Motion
BSBA M90 ESCP
Pillow Block Roller Bearing Unit - 90 mm Bore, 2-Bolt Base Mount, Clamp Collar Locking, Expansion Bearing (Floating), Spheroidal Graphite Iron Housing Material, Standard Duty
MI ITEM #19041308
MFR #BSBA M90 ESCP
Price$6,477.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Roller Bearing Unit - 90 mm Bore, 2-Bolt Base Mount, Clamp Collar Locking, Expansion Bearing (Floating), Spheroidal Graphite Iron Housing Material, Standard Duty
MI ITEM #19041308
MFR #BSBA M90 ESCP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$6,477.70/each

Specifications

Dimensions

  • Base To Bore Centerline
    112 mm
  • Bolt Center To Center Length
    312 mm to 328 mm
  • Bore Diameter  
    90 mm
  • Cartridge Housing Width
    148 mm
  • Housing Size Group
    308
  • Insert Outer Diameter
    177.8 mm
  • Length Through Bore
    148 mm
  • Overall Height  
    252 mm
  • Overall Length  
    380 mm
  • Overall Width
    148 mm

Details

  • Axial Dynamic Load Capacity
    103 kN
  • Axial Static Load Capacity
    388 kN
  • Bearing Insert Material
    PA11
  • Bearing Material
    Spheroidal Graphite Iron
  • Bearing Number
    BSBA M90 E
  • Bore Type
    Round
  • Country of Origin
    UK
  • Duty Type
    Standard Duty
  • Expansion Type
    Expansion Bearing (Floating)
  • Housing Construction
    2-Bolt Split Pedestal
  • Housing Material
    Spheroidal Graphite Iron
  • Insert Material
    Spheroidal Graphite Iron
  • Locking Device
    Clamp Collar
  • Locking Type
    Clamp Collar
  • Lubrication Type
    Grease
  • Max Operating Temperature
    212 °F
  • Max Rpm
    2090 rpm
  • Mounting
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Operating Temperature Range
    32°F to 212 °F
  • Product Type
    Pillow Block Roller Bearing Units
  • Radial Dynamic Load Capacity
    293 kN
  • Radial Static Load Capacity
    414 kN
  • Replacement Bearing
    BSBA M90 E
  • Replacement Inner Housing - Cartridge
    C5
  • Replacement Outer Housing - Pedestal
    PED5
  • Replacement Seal
    CTL90M
  • Seal Type
    Triple Labyrinth Seal
  • Series
    BSBA Standard Duty
  • Type Of Bearing
    Split Cylindrical Roller

Overview

Mfr description
BSBA M90 ESCP SPLIT BEARING SMALL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought