Motion
BSBA E308 ESCP

BOWMAN SPLIT BEARINGS
BSBA E308 ESCP

Pillow Block Roller Bearing Unit - 3-1/2 in Bore, 2-Bolt Base Mount, Clamp Collar Locking, Expansion Bearing (Floating), Spheroidal Graphite Iron Housing Material, Standard Duty
MI ITEM #19041324
MFR #BSBA E308 ESCP
Price$6,477.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOWMAN SPLIT BEARINGS
BSBA E308 ESCP

Pillow Block Roller Bearing Unit - 3-1/2 in Bore, 2-Bolt Base Mount, Clamp Collar Locking, Expansion Bearing (Floating), Spheroidal Graphite Iron Housing Material, Standard Duty
MI ITEM #19041324
MFR #BSBA E308 ESCP

Mfr description
BSBA E308 ESCP SPLIT BEARING SMALL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,477.70/each

Specifications

Dimensions

  • Base To Bore Centerline
    112 mm
  • Bolt Center To Center Length
    312 mm to 328 mm
  • Bore Diameter  
    3-1/2 in
  • Cartridge Housing Width
    148 mm
  • Housing Size Group
    308
  • Insert Outer Diameter
    177.8 mm
  • Length Through Bore
    148 mm
  • Overall Height  
    252 mm
  • Overall Length  
    380 mm
  • Overall Width
    148 mm

Details

  • Axial Dynamic Load Capacity
    103 kN
  • Axial Static Load Capacity
    388 kN
  • Bearing Insert Material
    PA11
  • Bearing Material
    Spheroidal Graphite Iron
  • Bearing Number
    BSBA E308 E
  • Bore Type
    Round
  • Country of Origin
    UK
  • Duty Type
    Standard Duty
  • Expansion Type
    Expansion Bearing (Floating)
  • Housing Construction
    2-Bolt Split Pedestal
  • Housing Material
    Spheroidal Graphite Iron
  • Insert Material
    Spheroidal Graphite Iron
  • Locking Device
    Clamp Collar
  • Locking Type
    Clamp Collar
  • Lubrication Type
    Grease
  • Max Operating Temperature
    212 °F
  • Max Rpm
    2090 rpm
  • Mounting
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Operating Temperature Range
    32°F to 212 °F
  • Product Type
    Pillow Block Roller Bearing Units
  • Radial Dynamic Load Capacity
    293 kN
  • Radial Static Load Capacity
    414 kN
  • Replacement Bearing
    BSBA E308 E
  • Replacement Inner Housing - Cartridge
    C5
  • Replacement Outer Housing - Pedestal
    PED5
  • Replacement Seal
    CTL308
  • Seal Type
    Triple Labyrinth Seal
  • Series
    BSBA Standard Duty
  • Type Of Bearing
    Split Cylindrical Roller

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)