Motion
BSBA M100 ESCP

BOWMAN SPLIT BEARINGS
BSBA M100 ESCP

Pillow Block Roller Bearing Unit - 100 mm Bore, 2-Bolt Base Mount, Clamp Collar Locking, Expansion Bearing (Floating), Spheroidal Graphite Iron Housing Material, Standard Duty
MI ITEM #19041358
MFR #BSBA M100 ESCP
Price$8,667.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOWMAN SPLIT BEARINGS
BSBA M100 ESCP

Pillow Block Roller Bearing Unit - 100 mm Bore, 2-Bolt Base Mount, Clamp Collar Locking, Expansion Bearing (Floating), Spheroidal Graphite Iron Housing Material, Standard Duty
MI ITEM #19041358
MFR #BSBA M100 ESCP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$8,667.10/each

Specifications

Dimensions

  • Base To Bore Centerline
    125 mm
  • Bolt Center To Center Length
    342 mm to 366 mm
  • Bore Diameter  
    100 mm
  • Cartridge Housing Width
    154 mm
  • Housing Size Group
    400
  • Insert Outer Diameter
    203.2 mm
  • Length Through Bore
    154 mm
  • Overall Height  
    272 mm
  • Overall Length  
    420 mm
  • Overall Width
    154 mm

Details

  • Axial Dynamic Load Capacity
    130 kN
  • Axial Static Load Capacity
    550 kN
  • Bearing Insert Material
    PA11
  • Bearing Material
    Spheroidal Graphite Iron
  • Bearing Number
    BSBA M100 E
  • Bore Type
    Round
  • Country of Origin
    UK
  • Duty Type
    Standard Duty
  • Expansion Type
    Expansion Bearing (Floating)
  • Housing Construction
    2-Bolt Split Pedestal
  • Housing Material
    Spheroidal Graphite Iron
  • Insert Material
    Spheroidal Graphite Iron
  • Locking Device
    Clamp Collar
  • Locking Type
    Clamp Collar
  • Lubrication Type
    Grease
  • Max Operating Temperature
    212 °F
  • Max Rpm
    1820 rpm
  • Mounting
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Operating Temperature Range
    32°F to 212 °F
  • Product Type
    Pillow Block Roller Bearing Units
  • Radial Dynamic Load Capacity
    371 kN
  • Radial Static Load Capacity
    544 kN
  • Replacement Bearing
    BSBA M100 E
  • Replacement Inner Housing - Cartridge
    C6
  • Replacement Outer Housing - Pedestal
    PED6
  • Replacement Seal
    CTL100M
  • Seal Type
    Triple Labyrinth Seal
  • Series
    BSBA Standard Duty
  • Type Of Bearing
    Split Cylindrical Roller

Overview

Mfr description
BSBA M100 ESCP SPLIT BEARING SMALL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought