Motion
BSBA M105 ESHLCP

BOWMAN SPLIT BEARINGS
BSBA M105 ESHLCP

Pillow Block Roller Bearing Unit - 105 mm Bore, 2-Bolt Base Mount, Clamp Collar Locking, Expansion Bearing (Floating), Spheroidal Graphite Iron Housing Material, Heavy Load Duty
MI ITEM #19041364
MFR #BSBA M105 ESHLCP
Price$9,908.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOWMAN SPLIT BEARINGS
BSBA M105 ESHLCP

Pillow Block Roller Bearing Unit - 105 mm Bore, 2-Bolt Base Mount, Clamp Collar Locking, Expansion Bearing (Floating), Spheroidal Graphite Iron Housing Material, Heavy Load Duty
MI ITEM #19041364
MFR #BSBA M105 ESHLCP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$9,908.29/each

Specifications

Dimensions

  • Base To Bore Centerline
    143 mm
  • Bolt Center To Center Length
    374 mm to 410 mm
  • Bore Diameter  
    105 mm
  • Cartridge Housing Width
    154 mm
  • Housing Size Group
    400
  • Insert Outer Diameter
    231.78 mm
  • Length Through Bore
    154 mm
  • Overall Height  
    314 mm
  • Overall Length  
    466 mm
  • Overall Width
    154 mm

Details

  • Axial Dynamic Load Capacity
    130 kN
  • Axial Static Load Capacity
    550 kN
  • Bearing Insert Material
    PA11
  • Bearing Material
    Spheroidal Graphite Iron
  • Bearing Number
    BSBA M105 E
  • Bore Type
    Round
  • Country of Origin
    UK
  • Duty Type
    Heavy Duty
  • Expansion Type
    Expansion Bearing (Floating)
  • Housing Construction
    4-Bolt Split Pedestal
  • Housing Material
    Spheroidal Graphite Iron
  • Insert Material
    Spheroidal Graphite Iron
  • Locking Device
    Clamp Collar
  • Locking Type
    Clamp Collar
  • Lubrication Type
    Grease
  • Max Operating Temperature
    212 °F
  • Max Rpm
    1820 rpm
  • Mounting
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Operating Temperature Range
    32°F to 212 °F
  • Product Type
    Pillow Block Roller Bearing Units
  • Radial Dynamic Load Capacity
    371 kN
  • Radial Static Load Capacity
    544 kN
  • Replacement Bearing
    BSBA M105 E
  • Replacement Inner Housing - Cartridge
    C6A
  • Replacement Outer Housing - Pedestal
    PED7
  • Replacement Seal
    CTL105M
  • Seal Type
    Triple Labyrinth Seal
  • Series
    BSBA Heavy Load Duty
  • Type Of Bearing
    Split Cylindrical Roller

Overview

Mfr description
BSBA M105 ESHLCP SPLIT BEARING SMALL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought