Motion
BSBA E311 ESHLC

BOWMAN SPLIT BEARINGS
BSBA E311 ESHLC

Split Cylindrical Roller Cartridge Bearing Unit - BSBA Heavy Load Duty Series, 3-11/16 in Bore, Expansion Bearing (Floating)
MI ITEM #19041367
MFR #BSBA E311 ESHLC
List Price$7,637.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOWMAN SPLIT BEARINGS
BSBA E311 ESHLC

Split Cylindrical Roller Cartridge Bearing Unit - BSBA Heavy Load Duty Series, 3-11/16 in Bore, Expansion Bearing (Floating)
MI ITEM #19041367
MFR #BSBA E311 ESHLC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7,637.39/each for your price

Overview

Mfr description
BSBA E311 ESHLC SPLIT BEARING SMALL

Specifications

  • Split Bearing Type
    Split Cylindrical Roller
  • Bore Diameter
  • Expansion Type
    Expansion Bearing (Floating)
  • Bore Type
    Round
  • Operating Temperature Range
    32°F to 212 °F
  • Radial Dynamic Load Capacity
    371 kN
  • Radial Static Load Capacity
    544 kN
  • Axial Dynamic Load Capacity
    130 kN
  • Max Rpm
    1820 rpm
  • Duty Type
    Heavy Load Duty
  • Lubrication Type
    Grease
  • Seal Type
    Triple Lip Labyrinth
  • Locking Device
    Clamp Collar
  • Series
    BSBA Heavy Load Duty
  • Housing Construction
    4-Bolt Split Pedestal
  • Replacement Split Bearing Only
    BSBA E311 E
  • Replacement Complete Pillow Block
    PED7
  • Bearing Cage Material
    PA11
  • Outside Diameter
    231.78 mm
  • Overall Width
    154 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text