Motion
BSBA M100 FSHLC

BOWMAN SPLIT BEARINGS
BSBA M100 FSHLC

Split Cylindrical Roller Cartridge Bearing Unit - BSBA Heavy Load Duty Series, 100 mm Bore, Non-Expansion Bearing (Fixed)
Mi Item #19041387
MFR #BSBA M100 FSHLC
Price$7,637.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOWMAN SPLIT BEARINGS
BSBA M100 FSHLC

Split Cylindrical Roller Cartridge Bearing Unit - BSBA Heavy Load Duty Series, 100 mm Bore, Non-Expansion Bearing (Fixed)
Mi Item #19041387
MFR #BSBA M100 FSHLC

Mfr description
BSBA M100 FSHLC SPLIT BEARING SMALL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,637.39/each

Specifications

Dimensions

  • Bore Diameter  
    100 mm
  • Outside Diameter
    231.78 mm
  • Overall Width
    154 mm

Details

  • Axial Dynamic Load Capacity
    130 kN
  • Bearing Cage Material
    PA11
  • Bore Type
    Round
  • Duty Type
    Heavy Load Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Construction
    4-Bolt Split Pedestal
  • Locking Device
    Clamp Collar
  • Lubrication Type
    Grease
  • Max Rpm
    1820 rpm
  • Operating Temperature Range
    32°F to 212 °F
  • Radial Dynamic Load Capacity
    371 kN
  • Radial Static Load Capacity
    544 kN
  • Replacement Complete Pillow Block
    PED7
  • Replacement Split Bearing Only
    BSBA M100 F
  • Seal Type
    Triple Lip Labyrinth
  • Series
    BSBA Heavy Load Duty
  • Split Bearing Type
    Split Cylindrical Roller
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)