Motion
BSBA M110 ESC
Split Cylindrical Roller Cartridge Bearing Unit - BSBA Standard Duty Series, 110 mm Bore, Expansion Bearing (Floating)
MI ITEM #19041407
MFR #BSBA M110 ESC
List Price$8,111.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Cylindrical Roller Cartridge Bearing Unit - BSBA Standard Duty Series, 110 mm Bore, Expansion Bearing (Floating)
MI ITEM #19041407
MFR #BSBA M110 ESC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8,111.54/each for your price

Overview

Mfr description
BSBA M110 ESC SPLIT BEARING SMALL

Specifications

  • Split Bearing Type
    Split Cylindrical Roller
  • Bore Diameter
  • Expansion Type
    Expansion Bearing (Floating)
  • Bore Type
    Round
  • Operating Temperature Range
    32°F to 212 °F
  • Radial Dynamic Load Capacity
    418 kN
  • Radial Static Load Capacity
    615 kN
  • Axial Dynamic Load Capacity
    162 kN
  • Max Rpm
    1610 rpm
  • Duty Type
    Standard Duty
  • Lubrication Type
    Grease
  • Seal Type
    Triple Lip Labyrinth
  • Locking Device
    Clamp Collar
  • Series
    BSBA Standard Duty
  • Housing Construction
    4-Bolt Split Pedestal
  • Replacement Split Bearing Only
    BSBA M110 E
  • Replacement Complete Pillow Block
    PED7
  • Bearing Cage Material
    PA11
  • Outside Diameter
    231.78 mm
  • Overall Width
    179 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text