Motion
BSBA M110 ESHLCP

BOWMAN SPLIT BEARINGS
BSBA M110 ESHLCP

Pillow Block Roller Bearing Unit - 110 mm Bore, 2-Bolt Base Mount, Clamp Collar Locking, Expansion Bearing (Floating), Spheroidal Graphite Iron Housing Material, Heavy Load Duty
MI ITEM #19041410
MFR #BSBA M110 ESHLCP
List Price$11,619.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOWMAN SPLIT BEARINGS
BSBA M110 ESHLCP

Pillow Block Roller Bearing Unit - 110 mm Bore, 2-Bolt Base Mount, Clamp Collar Locking, Expansion Bearing (Floating), Spheroidal Graphite Iron Housing Material, Heavy Load Duty
MI ITEM #19041410
MFR #BSBA M110 ESHLCP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$11,619.87/each for your price

Overview

Mfr description
BSBA M110 ESHLCP SPLIT BEARING SMALL

Specifications

  • Mounting
    2-Bolt Base
  • Bore Diameter
  • Axial Static Load Capacity
    656 kN
  • Bolt Center To Center Length
    438 mm to 462 mm
  • Bearing Number
    BSBA M110 E
  • Bore Type
    Round
  • Base To Bore Centerline
    162 mm
  • Housing Size Group
    408
  • Overall Length
  • Replacement Inner Housing - Cartridge
    C7A
  • Locking Device
    Clamp Collar
  • Housing Material
    Spheroidal Graphite Iron
  • Replacement Outer Housing - Pedestal
    PED8
  • Country of Origin
    UK
  • Axial Dynamic Load Capacity
    162 kN
  • Housing Construction
    4-Bolt Split Pedestal
  • Type Of Bearing
    Split Cylindrical Roller
  • Overall Height
  • Duty Type
    Heavy Load Duty
  • Bearing Material
    Spheroidal Graphite Iron
  • Expansion Type
    Expansion Bearing (Floating)
  • Overall Width
    179 mm
  • Seal Type
    Triple Labyrinth Seal
  • Radial Dynamic Load Capacity
    418 kN
  • Radial Static Load Capacity
    615 kN
  • Length Through Bore
    179 mm
  • Max Operating Temperature
    212 °F
  • Lubrication Type
    Grease
  • Operating Temperature Range
    32°F to 212 °F
  • Series
    BSBA Heavy Load Duty
  • Replacement Bearing
    BSBA M110 E
  • Insert Material
    Spheroidal Graphite Iron
  • Max Rpm
    1610 rpm
  • Insert Outer Diameter
    266.7 mm
  • Bearing Insert Material
    PA11
  • Cartridge Housing Width
    179 mm
  • Locking Type
    Clamp Collar
  • Number Of Mounting Holes
    2
  • Replacement Seal
    CTL110M
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought