Motion
BSBA M110 FSCP

BOWMAN SPLIT BEARINGS
BSBA M110 FSCP

Pillow Block Roller Bearing Unit - 110 mm Bore, 2-Bolt Base Mount, Clamp Collar Locking, Non-Expansion Bearing (Fixed), Spheroidal Graphite Iron Housing Material, Standard Duty
MI ITEM #19041432
MFR #BSBA M110 FSCP
Price$10,382.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOWMAN SPLIT BEARINGS
BSBA M110 FSCP

Pillow Block Roller Bearing Unit - 110 mm Bore, 2-Bolt Base Mount, Clamp Collar Locking, Non-Expansion Bearing (Fixed), Spheroidal Graphite Iron Housing Material, Standard Duty
MI ITEM #19041432
MFR #BSBA M110 FSCP

Mfr description
BSBA M110 FSCP SPLIT BEARING SMALL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10,382.43/each

Specifications

Dimensions

  • Base To Bore Centerline
    143 mm
  • Bolt Center To Center Length
    374 mm to 410 mm
  • Bore Diameter  
    110 mm
  • Cartridge Housing Width
    179 mm
  • Housing Size Group
    408
  • Insert Outer Diameter
    231.78 mm
  • Length Through Bore
    179 mm
  • Overall Height  
    314 mm
  • Overall Length  
    466 mm
  • Overall Width
    179 mm

Details

  • Axial Dynamic Load Capacity
    162 kN
  • Axial Static Load Capacity
    656 kN
  • Bearing Insert Material
    PA11
  • Bearing Material
    Spheroidal Graphite Iron
  • Bearing Number
    BSBA M110 F
  • Bore Type
    Round
  • Country of Origin
    UK
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Construction
    4-Bolt Split Pedestal
  • Housing Material
    Spheroidal Graphite Iron
  • Insert Material
    Spheroidal Graphite Iron
  • Locking Device
    Clamp Collar
  • Locking Type
    Clamp Collar
  • Lubrication Type
    Grease
  • Max Operating Temperature
    212 °F
  • Max Rpm
    1610 rpm
  • Mounting
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Operating Temperature Range
    32°F to 212 °F
  • Product Type
    Pillow Block Roller Bearing Units
  • Radial Dynamic Load Capacity
    418 kN
  • Radial Static Load Capacity
    615 kN
  • Replacement Bearing
    BSBA M110 F
  • Replacement Inner Housing - Cartridge
    C7
  • Replacement Outer Housing - Pedestal
    PED7
  • Replacement Seal
    CTL110M
  • Seal Type
    Triple Labyrinth Seal
  • Series
    BSBA Standard Duty
  • Type Of Bearing
    Split Cylindrical Roller

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)