Motion
BSBA M120 ESCP

BOWMAN SPLIT BEARINGS
BSBA M120 ESCP

Pillow Block Roller Bearing Unit - 120 mm Bore, 2-Bolt Base Mount, Clamp Collar Locking, Expansion Bearing (Floating), Spheroidal Graphite Iron Housing Material, Standard Duty
Mi Item #19041455
MFR #BSBA M120 ESCP
Price$12,321.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOWMAN SPLIT BEARINGS
BSBA M120 ESCP

Pillow Block Roller Bearing Unit - 120 mm Bore, 2-Bolt Base Mount, Clamp Collar Locking, Expansion Bearing (Floating), Spheroidal Graphite Iron Housing Material, Standard Duty
Mi Item #19041455
MFR #BSBA M120 ESCP

Mfr description
BSBA M120 ESCP SPLIT BEARING SMALL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12,321.89/each

Specifications

Dimensions

  • Base To Bore Centerline
    162 mm
  • Bolt Center To Center Length
    438 mm to 462 mm
  • Bore Diameter  
    120 mm
  • Cartridge Housing Width
    191 mm
  • Housing Size Group
    500
  • Insert Outer Diameter
    266.7 mm
  • Length Through Bore
    191 mm
  • Overall Height  
    372 mm
  • Overall Length  
    508 mm
  • Overall Width
    191 mm

Details

  • Axial Dynamic Load Capacity
    178 kN
  • Axial Static Load Capacity
    770 kN
  • Bearing Insert Material
    PA11
  • Bearing Material
    Spheroidal Graphite Iron
  • Bearing Number
    BSBA M120 E
  • Bore Type
    Round
  • Country of Origin
    UK
  • Duty Type
    Standard Duty
  • Expansion Type
    Expansion Bearing (Floating)
  • Housing Construction
    4-Bolt Split Pedestal
  • Housing Material
    Spheroidal Graphite Iron
  • Insert Material
    Spheroidal Graphite Iron
  • Locking Device
    Clamp Collar
  • Locking Type
    Clamp Collar
  • Lubrication Type
    Grease
  • Max Operating Temperature
    212 °F
  • Max Rpm
    1460 rpm
  • Mounting
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Operating Temperature Range
    32°F to 212 °F
  • Product Type
    Pillow Block Roller Bearing Units
  • Radial Dynamic Load Capacity
    561 kN
  • Radial Static Load Capacity
    874 kN
  • Replacement Bearing
    BSBA M120 E
  • Replacement Inner Housing - Cartridge
    C8
  • Replacement Outer Housing - Pedestal
    PED8
  • Replacement Seal
    CTL120M
  • Seal Type
    Triple Labyrinth Seal
  • Series
    BSBA Standard Duty
  • Type Of Bearing
    Split Cylindrical Roller
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)