Motion
BSBA M140 ESCP

BOWMAN SPLIT BEARINGS
BSBA M140 ESCP

Pillow Block Roller Bearing Unit - 140 mm Bore, 2-Bolt Base Mount, Clamp Collar Locking, Expansion Bearing (Floating), Spheroidal Graphite Iron Housing Material, Standard Duty
Mi Item #19041513
MFR #BSBA M140 ESCP
Price$14,810.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOWMAN SPLIT BEARINGS
BSBA M140 ESCP

Pillow Block Roller Bearing Unit - 140 mm Bore, 2-Bolt Base Mount, Clamp Collar Locking, Expansion Bearing (Floating), Spheroidal Graphite Iron Housing Material, Standard Duty
Mi Item #19041513
MFR #BSBA M140 ESCP

Mfr description
BSBA M140 ESCP SPLIT BEARING SMALL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14,810.31/each

Specifications

Dimensions

  • Base To Bore Centerline
    181 mm
  • Bolt Center To Center Length
    470 mm to 494 mm
  • Bore Diameter  
    140 mm
  • Cartridge Housing Width
    198 mm
  • Housing Size Group
    508
  • Insert Outer Diameter
    279.4 mm
  • Length Through Bore
    198 mm
  • Overall Height  
    405 mm
  • Overall Length  
    558 mm
  • Overall Width
    198 mm

Details

  • Axial Dynamic Load Capacity
    210 kN
  • Axial Static Load Capacity
    895 kN
  • Bearing Insert Material
    PA11
  • Bearing Material
    Spheroidal Graphite Iron
  • Bearing Number
    BSBA M140 E
  • Bore Type
    Round
  • Country of Origin
    UK
  • Duty Type
    Standard Duty
  • Expansion Type
    Expansion Bearing (Floating)
  • Housing Construction
    4-Bolt Split Pedestal
  • Housing Material
    Spheroidal Graphite Iron
  • Insert Material
    Spheroidal Graphite Iron
  • Locking Device
    Clamp Collar
  • Locking Type
    Clamp Collar
  • Lubrication Type
    Grease
  • Max Operating Temperature
    212 °F
  • Max Rpm
    1330 rpm
  • Mounting
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Operating Temperature Range
    32°F to 212 °F
  • Product Type
    Pillow Block Roller Bearing Units
  • Radial Dynamic Load Capacity
    593 kN
  • Radial Static Load Capacity
    937 kN
  • Replacement Bearing
    BSBA M140 E
  • Replacement Inner Housing - Cartridge
    C9
  • Replacement Outer Housing - Pedestal
    PED9
  • Replacement Seal
    CTL140M
  • Seal Type
    Triple Labyrinth Seal
  • Series
    BSBA Standard Duty
  • Type Of Bearing
    Split Cylindrical Roller
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)