Motion
BSBA M155 ESHLC

BOWMAN SPLIT BEARINGS
BSBA M155 ESHLC

Split Cylindrical Roller Cartridge Bearing Unit - BSBA Heavy Load Duty Series, 155 mm Bore, Expansion Bearing (Floating)
MI ITEM #19041562
MFR #BSBA M155 ESHLC
List Price$15,498.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOWMAN SPLIT BEARINGS
BSBA M155 ESHLC

Split Cylindrical Roller Cartridge Bearing Unit - BSBA Heavy Load Duty Series, 155 mm Bore, Expansion Bearing (Floating)
MI ITEM #19041562
MFR #BSBA M155 ESHLC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$15,498.22/each for your price

Overview

Mfr description
BSBA M155 ESHLC SPLIT BEARING SMALL

Specifications

  • Split Bearing Type
    Split Cylindrical Roller
  • Bore Diameter
  • Expansion Type
    Expansion Bearing (Floating)
  • Bore Type
    Round
  • Operating Temperature Range
    32°F to 212 °F
  • Radial Dynamic Load Capacity
    634 kN
  • Radial Static Load Capacity
    1040 kN
  • Axial Dynamic Load Capacity
    233 kN
  • Max Rpm
    1240 rpm
  • Duty Type
    Heavy Load Duty
  • Lubrication Type
    Grease
  • Seal Type
    Triple Lip Labyrinth
  • Locking Device
    Clamp Collar
  • Series
    BSBA Heavy Load Duty
  • Housing Construction
    4-Bolt Split Pedestal
  • Replacement Split Bearing Only
    BSBA M155 E
  • Replacement Complete Pillow Block
    PED10A
  • Bearing Cage Material
    PA11
  • Outside Diameter
    336.55 mm
  • Overall Width
    208 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought