Motion
BSBA E607 ESHLC

BOWMAN SPLIT BEARINGS
BSBA E607 ESHLC

Split Cylindrical Roller Cartridge Bearing Unit - BSBA Heavy Load Duty Series, 6-7/16 in Bore, Expansion Bearing (Floating)
MI ITEM #19041616
MFR #BSBA E607 ESHLC
Price$26,192.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOWMAN SPLIT BEARINGS
BSBA E607 ESHLC

Split Cylindrical Roller Cartridge Bearing Unit - BSBA Heavy Load Duty Series, 6-7/16 in Bore, Expansion Bearing (Floating)
MI ITEM #19041616
MFR #BSBA E607 ESHLC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$26,192.08/each

Specifications

Dimensions

  • Bore Diameter  
    6-7/16 in
  • Outside Diameter
    368.3 mm
  • Overall Width
    228 mm

Details

  • Axial Dynamic Load Capacity
    235 kN
  • Bearing Cage Material
    PA11
  • Bore Type
    Round
  • Duty Type
    Heavy Load Duty
  • Expansion Type
    Expansion Bearing (Floating)
  • Housing Construction
    4-Bolt Split Pedestal
  • Locking Device
    Clamp Collar
  • Lubrication Type
    Grease
  • Max Rpm
    1070 rpm
  • Operating Temperature Range
    32°F to 212 °F
  • Radial Dynamic Load Capacity
    672 kN
  • Radial Static Load Capacity
    1083 kN
  • Replacement Complete Pillow Block
    PED11A
  • Replacement Split Bearing Only
    BSBA E607 E
  • Seal Type
    Triple Lip Labyrinth
  • Series
    BSBA Heavy Load Duty
  • Split Bearing Type
    Split Cylindrical Roller

Overview

Mfr description
BSBA E607 ESHLC SPLIT BEARING MEDIUM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought