Motion
BSBA E607 FSHLCP

BOWMAN SPLIT BEARINGS
BSBA E607 FSHLCP

Pillow Block Roller Bearing Unit - 6-7/16 in Bore, 2-Bolt Base Mount, Clamp Collar Locking, Non-Expansion Bearing (Fixed), Spheroidal Graphite Iron Housing Material, Heavy Load Duty
MI ITEM #19041629
MFR #BSBA E607 FSHLCP
List Price$39,797.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOWMAN SPLIT BEARINGS
BSBA E607 FSHLCP

Pillow Block Roller Bearing Unit - 6-7/16 in Bore, 2-Bolt Base Mount, Clamp Collar Locking, Non-Expansion Bearing (Fixed), Spheroidal Graphite Iron Housing Material, Heavy Load Duty
MI ITEM #19041629
MFR #BSBA E607 FSHLCP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$39,797.38/each for your price

Overview

Mfr description
BSBA E607 FSHLCP SPLIT BEARING MEDIUM

Specifications

  • Mounting
    2-Bolt Base
  • Bore Diameter
  • Axial Static Load Capacity
    1094 kN
  • Bolt Center To Center Length
    428 mm to 468 mm
  • Bearing Number
    BSBA E607 F
  • Bore Type
    Round
  • Base To Bore Centerline
    267 mm
  • Housing Size Group
    608
  • Overall Length
  • Replacement Inner Housing - Cartridge
    C11A
  • Locking Device
    Clamp Collar
  • Housing Material
    Spheroidal Graphite Iron
  • Replacement Outer Housing - Pedestal
    PED11A
  • Country of Origin
    UK
  • Axial Dynamic Load Capacity
    235 kN
  • Housing Construction
    4-Bolt Split Pedestal
  • Type Of Bearing
    Split Cylindrical Roller
  • Overall Height
  • Duty Type
    Heavy Load Duty
  • Bearing Material
    Spheroidal Graphite Iron
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Width
    228 mm
  • Seal Type
    Triple Labyrinth Seal
  • Radial Dynamic Load Capacity
    672 kN
  • Radial Static Load Capacity
    1083 kN
  • Length Through Bore
    228 mm
  • Max Operating Temperature
    212 °F
  • Lubrication Type
    Grease
  • Operating Temperature Range
    32°F to 212 °F
  • Series
    BSBA Heavy Load Duty
  • Replacement Bearing
    BSBA E607 F
  • Insert Material
    Spheroidal Graphite Iron
  • Max Rpm
    1070 rpm
  • Insert Outer Diameter
    368.3 mm
  • Bearing Insert Material
    PA11
  • Cartridge Housing Width
    228 mm
  • Locking Type
    Clamp Collar
  • Number Of Mounting Holes
    2
  • Replacement Seal
    CTL607
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought