Motion
BSBA E608 FSCP

BOWMAN SPLIT BEARINGS
BSBA E608 FSCP

Pillow Block Roller Bearing Unit - 6-1/2 in Bore, 2-Bolt Base Mount, Clamp Collar Locking, Non-Expansion Bearing (Fixed), Spheroidal Graphite Iron Housing Material, Standard Duty
MI ITEM #19041631
MFR #BSBA E608 FSCP
List Price$30,321.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOWMAN SPLIT BEARINGS
BSBA E608 FSCP

Pillow Block Roller Bearing Unit - 6-1/2 in Bore, 2-Bolt Base Mount, Clamp Collar Locking, Non-Expansion Bearing (Fixed), Spheroidal Graphite Iron Housing Material, Standard Duty
MI ITEM #19041631
MFR #BSBA E608 FSCP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$30,321.20/each for your price

Overview

Mfr description
BSBA E608 FSCP SPLIT BEARING MEDIUM

Specifications

  • Mounting
    2-Bolt Base
  • Bore Diameter
  • Axial Static Load Capacity
    1094 kN
  • Bolt Center To Center Length
    428 mm to 468 mm
  • Bearing Number
    BSBA E608 F
  • Bore Type
    Round
  • Base To Bore Centerline
    267 mm
  • Housing Size Group
    608
  • Overall Length
  • Replacement Inner Housing - Cartridge
    C11
  • Locking Device
    Clamp Collar
  • Housing Material
    Spheroidal Graphite Iron
  • Replacement Outer Housing - Pedestal
    PED11A
  • Country of Origin
    UK
  • Axial Dynamic Load Capacity
    235 kN
  • Housing Construction
    4-Bolt Split Pedestal
  • Type Of Bearing
    Split Cylindrical Roller
  • Overall Height
  • Duty Type
    Standard Duty
  • Bearing Material
    Spheroidal Graphite Iron
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Width
    228 mm
  • Seal Type
    Triple Labyrinth Seal
  • Radial Dynamic Load Capacity
    672 kN
  • Radial Static Load Capacity
    1083 kN
  • Length Through Bore
    228 mm
  • Max Operating Temperature
    212 °F
  • Lubrication Type
    Grease
  • Operating Temperature Range
    32°F to 212 °F
  • Series
    BSBA Standard Duty
  • Replacement Bearing
    BSBA E608 F
  • Insert Material
    Spheroidal Graphite Iron
  • Max Rpm
    1070 rpm
  • Insert Outer Diameter
    311.15 mm
  • Bearing Insert Material
    PA11
  • Cartridge Housing Width
    228 mm
  • Locking Type
    Clamp Collar
  • Number Of Mounting Holes
    2
  • Replacement Seal
    CTL608
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought