Motion
BSBA E615 ESHLCP

BOWMAN SPLIT BEARINGS
BSBA E615 ESHLCP

Pillow Block Roller Bearing Unit - 6-15/16 in Bore, 2-Bolt Base Mount, Clamp Collar Locking, Expansion Bearing (Floating), Spheroidal Graphite Iron Housing Material, Heavy Load Duty
MI ITEM #19041645
MFR #BSBA E615 ESHLCP
List Price$48,338.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOWMAN SPLIT BEARINGS
BSBA E615 ESHLCP

Pillow Block Roller Bearing Unit - 6-15/16 in Bore, 2-Bolt Base Mount, Clamp Collar Locking, Expansion Bearing (Floating), Spheroidal Graphite Iron Housing Material, Heavy Load Duty
MI ITEM #19041645
MFR #BSBA E615 ESHLCP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$48,338.90/each for your price

Overview

Mfr description
BSBA E615 ESHLCP SPLIT BEARING MEDIUM

Specifications

  • Mounting
    2-Bolt Base
  • Bore Diameter
  • Axial Static Load Capacity
    1368 kN
  • Bolt Center To Center Length
    438 mm to 478 mm
  • Bearing Number
    BSBA E615 E
  • Bore Type
    Round
  • Base To Bore Centerline
    273 mm
  • Housing Size Group
    700
  • Overall Length
  • Replacement Inner Housing - Cartridge
    C12A
  • Locking Device
    Clamp Collar
  • Housing Material
    Spheroidal Graphite Iron
  • Replacement Outer Housing - Pedestal
    PED12A
  • Country of Origin
    UK
  • Axial Dynamic Load Capacity
    278 kN
  • Housing Construction
    4-Bolt Split Pedestal
  • Type Of Bearing
    Split Cylindrical Roller
  • Overall Height
  • Duty Type
    Heavy Load Duty
  • Bearing Material
    Spheroidal Graphite Iron
  • Expansion Type
    Expansion Bearing (Floating)
  • Overall Width
    234 mm
  • Seal Type
    Triple Labyrinth Seal
  • Radial Dynamic Load Capacity
    715 kN
  • Radial Static Load Capacity
    1201 kN
  • Length Through Bore
    234 mm
  • Max Operating Temperature
    212 °F
  • Lubrication Type
    Grease
  • Operating Temperature Range
    32°F to 212 °F
  • Series
    BSBA Heavy Load Duty
  • Replacement Bearing
    BSBA E615 E
  • Insert Material
    Spheroidal Graphite Iron
  • Max Rpm
    1010 rpm
  • Insert Outer Diameter
    381 mm
  • Bearing Insert Material
    PA11
  • Cartridge Housing Width
    234 mm
  • Locking Type
    Clamp Collar
  • Number Of Mounting Holes
    2
  • Replacement Seal
    CTL615
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text