Motion
BSBA E1100 ESC

BOWMAN SPLIT BEARINGS
BSBA E1100 ESC

Split Cylindrical Roller Cartridge Bearing Unit - BSBA Standard Duty Series, 11 in Bore, Expansion Bearing (Floating)
MI ITEM #19041710
MFR #BSBA E1100 ESC
List Price$60,007.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOWMAN SPLIT BEARINGS
BSBA E1100 ESC

Split Cylindrical Roller Cartridge Bearing Unit - BSBA Standard Duty Series, 11 in Bore, Expansion Bearing (Floating)
MI ITEM #19041710
MFR #BSBA E1100 ESC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$60,007.48/each for your price

Overview

Mfr description
BSBA E1100 ESC SPLIT BEARING MEDIUM

Specifications

  • Split Bearing Type
    Split Cylindrical Roller
  • Bore Diameter
  • Expansion Type
    Expansion Bearing (Floating)
  • Bore Type
    Round
  • Operating Temperature Range
    32°F to 212 °F
  • Radial Dynamic Load Capacity
    1146 kN
  • Radial Static Load Capacity
    2216 kN
  • Axial Dynamic Load Capacity
    292 kN
  • Max Rpm
    620 rpm
  • Duty Type
    Standard Duty
  • Lubrication Type
    Grease
  • Seal Type
    Triple Lip Labyrinth
  • Locking Device
    Clamp Collar
  • Series
    BSBA Standard Duty
  • Housing Construction
    4-Bolt Split Pedestal
  • Replacement Split Bearing Only
    BSBA E1100 E
  • Replacement Complete Pillow Block
    PED16
  • Bearing Cage Material
    PA11
  • Outside Diameter
    454 mm
  • Overall Width
    283 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought