Motion
BSBA M270 FSCP

BOWMAN SPLIT BEARINGS
BSBA M270 FSCP

Pillow Block Roller Bearing Unit - 270 mm Bore, 2-Bolt Base Mount, Clamp Collar Locking, Non-Expansion Bearing (Fixed), Spheroidal Graphite Iron Housing Material, Standard Duty
MI ITEM #19041713
MFR #BSBA M270 FSCP
List Price$77,421.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOWMAN SPLIT BEARINGS
BSBA M270 FSCP

Pillow Block Roller Bearing Unit - 270 mm Bore, 2-Bolt Base Mount, Clamp Collar Locking, Non-Expansion Bearing (Fixed), Spheroidal Graphite Iron Housing Material, Standard Duty
MI ITEM #19041713
MFR #BSBA M270 FSCP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$77,421.07/each for your price

Overview

Mfr description
BSBA M270 FSCP SPLIT BEARING MEDIUM

Specifications

  • Mounting
    2-Bolt Base
  • Bore Diameter
  • Axial Static Load Capacity
    1641 kN
  • Bolt Center To Center Length
    514 mm to 554 mm
  • Bearing Number
    BSBA M270 F
  • Bore Type
    Round
  • Base To Bore Centerline
    311 mm
  • Housing Size Group
    1100
  • Overall Length
  • Replacement Inner Housing - Cartridge
    C16
  • Locking Device
    Clamp Collar
  • Housing Material
    Spheroidal Graphite Iron
  • Replacement Outer Housing - Pedestal
    PED16
  • Country of Origin
    UK
  • Axial Dynamic Load Capacity
    292 kN
  • Housing Construction
    4-Bolt Split Pedestal
  • Type Of Bearing
    Split Cylindrical Roller
  • Overall Height
  • Duty Type
    Standard Duty
  • Bearing Material
    Spheroidal Graphite Iron
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Width
    283 mm
  • Seal Type
    Triple Labyrinth Seal
  • Radial Dynamic Load Capacity
    1146 kN
  • Radial Static Load Capacity
    2216 kN
  • Length Through Bore
    283 mm
  • Max Operating Temperature
    212 °F
  • Lubrication Type
    Grease
  • Operating Temperature Range
    32°F to 212 °F
  • Series
    BSBA Standard Duty
  • Replacement Bearing
    BSBA M270 F
  • Insert Material
    Spheroidal Graphite Iron
  • Max Rpm
    620 rpm
  • Insert Outer Diameter
    454 mm
  • Bearing Insert Material
    PA11
  • Cartridge Housing Width
    283 mm
  • Locking Type
    Clamp Collar
  • Number Of Mounting Holes
    2
  • Replacement Seal
    CTL270M
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought