Motion
BSBA M290 ESCP

BOWMAN SPLIT BEARINGS
BSBA M290 ESCP

Pillow Block Roller Bearing Unit - 290 mm Bore, 2-Bolt Base Mount, Clamp Collar Locking, Expansion Bearing (Floating), Spheroidal Graphite Iron Housing Material, Standard Duty
MI ITEM #19041719
MFR #BSBA M290 ESCP
List Price$87,052.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOWMAN SPLIT BEARINGS
BSBA M290 ESCP

Pillow Block Roller Bearing Unit - 290 mm Bore, 2-Bolt Base Mount, Clamp Collar Locking, Expansion Bearing (Floating), Spheroidal Graphite Iron Housing Material, Standard Duty
MI ITEM #19041719
MFR #BSBA M290 ESCP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$87,052.46/each for your price

Overview

Mfr description
BSBA M290 ESCP SPLIT BEARING MEDIUM

Specifications

  • Mounting
    2-Bolt Base
  • Bore Diameter
  • Axial Static Load Capacity
    1823 kN
  • Bolt Center To Center Length
    564 mm to 604 mm
  • Bearing Number
    BSBA M290 E
  • Bore Type
    Round
  • Base To Bore Centerline
    343 mm
  • Housing Size Group
    1200
  • Overall Length
  • Replacement Inner Housing - Cartridge
    C17
  • Locking Device
    Clamp Collar
  • Housing Material
    Spheroidal Graphite Iron
  • Replacement Outer Housing - Pedestal
    PED17
  • Country of Origin
    UK
  • Axial Dynamic Load Capacity
    316 kN
  • Housing Construction
    4-Bolt Split Pedestal
  • Type Of Bearing
    Split Cylindrical Roller
  • Overall Height
  • Duty Type
    Standard Duty
  • Bearing Material
    Spheroidal Graphite Iron
  • Expansion Type
    Expansion Bearing (Floating)
  • Overall Width
    283 mm
  • Seal Type
    Triple Labyrinth Seal
  • Radial Dynamic Load Capacity
    1125 kN
  • Radial Static Load Capacity
    2234 kN
  • Length Through Bore
    283 mm
  • Max Operating Temperature
    212 °F
  • Lubrication Type
    Grease
  • Operating Temperature Range
    32°F to 212 °F
  • Series
    BSBA Standard Duty
  • Replacement Bearing
    BSBA M290 E
  • Insert Material
    Spheroidal Graphite Iron
  • Max Rpm
    570 rpm
  • Insert Outer Diameter
    489 mm
  • Bearing Insert Material
    PA11
  • Cartridge Housing Width
    283 mm
  • Locking Type
    Clamp Collar
  • Number Of Mounting Holes
    2
  • Replacement Seal
    CTL290M
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought