Motion
BSBA E1200 ESC

BOWMAN SPLIT BEARINGS
BSBA E1200 ESC

Split Cylindrical Roller Cartridge Bearing Unit - BSBA Standard Duty Series, 12 in Bore, Expansion Bearing (Floating)
MI ITEM #19041722
MFR #BSBA E1200 ESC
List Price$70,194.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOWMAN SPLIT BEARINGS
BSBA E1200 ESC

Split Cylindrical Roller Cartridge Bearing Unit - BSBA Standard Duty Series, 12 in Bore, Expansion Bearing (Floating)
MI ITEM #19041722
MFR #BSBA E1200 ESC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$70,194.37/each for your price

Overview

Mfr description
BSBA E1200 ESC SPLIT BEARING MEDIUM

Specifications

  • Split Bearing Type
    Split Cylindrical Roller
  • Bore Diameter
  • Expansion Type
    Expansion Bearing (Floating)
  • Bore Type
    Round
  • Operating Temperature Range
    32°F to 212 °F
  • Radial Dynamic Load Capacity
    1125 kN
  • Radial Static Load Capacity
    2234 kN
  • Axial Dynamic Load Capacity
    316 kN
  • Max Rpm
    570 rpm
  • Duty Type
    Standard Duty
  • Lubrication Type
    Grease
  • Seal Type
    Triple Lip Labyrinth
  • Locking Device
    Clamp Collar
  • Series
    BSBA Standard Duty
  • Housing Construction
    4-Bolt Split Pedestal
  • Replacement Split Bearing Only
    BSBA E1200 E
  • Replacement Complete Pillow Block
    PED17
  • Bearing Cage Material
    PA11
  • Outside Diameter
    489 mm
  • Overall Width
    283 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text