Motion
BSBA E800 FSCP

BOWMAN SPLIT BEARINGS
BSBA E800 FSCP

Pillow Block Roller Bearing Unit - 8 in Bore, 2-Bolt Base Mount, Clamp Collar Locking, Non-Expansion Bearing (Fixed), Spheroidal Graphite Iron Housing Material, Standard Duty
MI ITEM #19041732
MFR #BSBA E800 FSCP
Price$46,317.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOWMAN SPLIT BEARINGS
BSBA E800 FSCP

Pillow Block Roller Bearing Unit - 8 in Bore, 2-Bolt Base Mount, Clamp Collar Locking, Non-Expansion Bearing (Fixed), Spheroidal Graphite Iron Housing Material, Standard Duty
MI ITEM #19041732
MFR #BSBA E800 FSCP

Mfr description
BSBA E800 FSCP SPLIT BEARING MEDIUM
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$46,317.64/each

Specifications

Dimensions

  • Base To Bore Centerline
    248 mm
  • Bolt Center To Center Length
    410 mm to 434 mm
  • Bore Diameter  
    8 in
  • Cartridge Housing Width
    242 mm
  • Housing Size Group
    800
  • Insert Outer Diameter
    358.78 mm
  • Length Through Bore
    242 mm
  • Overall Height  
    495 mm
  • Overall Length  
    572 mm
  • Overall Width
    242 mm

Details

  • Axial Dynamic Load Capacity
    281 kN
  • Axial Static Load Capacity
    1459 kN
  • Bearing Insert Material
    PA11
  • Bearing Material
    Spheroidal Graphite Iron
  • Bearing Number
    BSBA E800 F
  • Bore Type
    Round
  • Country of Origin
    UK
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Construction
    4-Bolt Split Pedestal
  • Housing Material
    Spheroidal Graphite Iron
  • Insert Material
    Spheroidal Graphite Iron
  • Locking Device
    Clamp Collar
  • Locking Type
    Clamp Collar
  • Lubrication Type
    Grease
  • Max Operating Temperature
    212 °F
  • Max Rpm
    890 rpm
  • Mounting
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Operating Temperature Range
    32°F to 212 °F
  • Product Type
    Pillow Block Roller Bearing Units
  • Radial Dynamic Load Capacity
    753 kN
  • Radial Static Load Capacity
    1327 kN
  • Replacement Bearing
    BSBA E800 F
  • Replacement Inner Housing - Cartridge
    C13
  • Replacement Outer Housing - Pedestal
    PED13
  • Replacement Seal
    CTL800
  • Seal Type
    Triple Labyrinth Seal
  • Series
    BSBA Standard Duty
  • Type Of Bearing
    Split Cylindrical Roller

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)