Motion
707462L

GROVE GEAR
707462L

Right Angle Worm Gear Speed Reducer - 5.166:1 Ratio, 180TC Frame
MI ITEM #19048272
MFR #707462L
Price$2,391.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
707462L

Right Angle Worm Gear Speed Reducer - 5.166:1 Ratio, 180TC Frame
MI ITEM #19048272
MFR #707462L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,391.56/each

Specifications

Dimensions

  • NEMA / IEC Frame Size
    180TC
  • Nominal Ratio
    5.166:1
  • Ratio
    5.166:1
  • Weight
    45 lbs, 20.41 kg

Details

  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Cast Iron
  • Input Style
    C-Face Quill
  • Lubrication
    Factory Filled Oil
  • Manufacturer Catalog Number
    TXMQ3-5.166-180TC-180TC
  • Seal Material
    Viton
  • Style
    C-Face Quill

Overview

Mfr description
707462L TXMQ3-5.166-180TC-180TC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought