Motion
707707L

GROVE GEAR
707707L

Right Angle Worm Gear Speed Reducer - 2.929:1 Ratio, 56C, 140TC Frame
MI ITEM #19048276
MFR #707707L
List Price$3,241.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
707707L

Right Angle Worm Gear Speed Reducer - 2.929:1 Ratio, 56C, 140TC Frame
MI ITEM #19048276
MFR #707707L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,241.42/each for your price

Overview

Mfr description
707707L STXMQ-2.929-56C-140TC

Specifications

  • Ratio
    2.929:1
  • Case Included
    Yes
  • Style
    C-Face Quill
  • NEMA / IEC Frame Size
    140TC, 56C
  • Finish Coating
    Stainless Steel
  • Housing Material
    316 Stainless Steel
  • Seal Material
    Viton
  • Manufacturer Catalog Number
    STXMQ-2.929-56C-140TC
  • Weight
    19 lbs, 8.62 kg
  • Input Style
    C-Face Quill
  • Lubrication
    Factory Filled Oil
  • Nominal Ratio
    2.929:1
  • Gearbox Component Type
    Speed Reducer

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text