Motion
STXMQ-2.056-140TC-140TC

GROVE GEAR
STXMQ-2.056-140TC-140TC

STXMQ-2.056-140TC-140TC
MI ITEM #19048280
MFR #STXMQ-2.056-140TC-140TC
List Price$3,241.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
STXMQ-2.056-140TC-140TC

STXMQ-2.056-140TC-140TC
MI ITEM #19048280
MFR #STXMQ-2.056-140TC-140TC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,241.42/each for your price

Overview

Mfr description
707716L STXMQ-2.056-140TC-140TC

Specifications

  • Case Included
    Yes
  • Max Input Horsepower
    4.69 hp
  • Horsepower Rating Normal Duty
    4.55 hp
  • Input Type
    C-Face Quill
  • Output Bore Type
    Shaft
  • Output Type
    Solid
  • Output Direction
    Left Hand
  • NEMA / IEC Frame Size
    140TC
  • Finish Coating
    Stainless Steel
  • Housing Material
    Stainless Steel
  • Manufacturer Catalog Number
    STXMQ-2.056-140TC-140TC
  • Weight
    22 lbs, 9.979 kg
  • Input Style
    C-Face Quill
  • Output
    4.55 hp;3.393 kw
  • Sealing Type
    Double Lip Seal
  • Shaft Diameter
    0.8750 in, 22.23 mm
  • Torque Rating (in-lb)
    347 in-lbs;39.206 Nm
  • Output Shaft
    Shaft
  • Overhung Load
    222 lbs
  • Gearbox Component Type
    Ratio Multiplier

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text